Beli kamera pengintai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  2. Panasonic CCTV Camera (Kamera Pengawas)
    Mulai

    Rp779.900

    Panasonic CCTV Camera (Kamera Pengawas)
    atribut:
    • Resolution: 1 MP
    • Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
    • Number of pixels: 1280 (H) x 720 (V)
  3. Red Wing Soft Shell Jacket 69007
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    Red Wing Soft Shell Jacket 69007
    Deskripsi:
    This hip-length jacket offers heavy-duty YKK zips and is Polar Fleece lined for warmth. Wind proof (TPU membrane), water repellent, and breathable.- Material : 93% Polyester/7% Spandex- Technologies : Oil Resistant Garment, Windproof Garment, Water Resistant Garment
    atribut:
    • Color: Black-Red
  4. G.A.L Inspection Large Brief Case Kit #12
    Mulai

    Rp77.999.900

    G.A.L Inspection Large Brief Case Kit #12
    Deskripsi:
    Tools Include:- V-WAC gauge- Fillet weld- WTPS Gauge- Bridge cam- Single purpose- 6 inch SPI Scale- Telescoping mirror- Micrometer with ball- Hi-Lo gauge- Skew-T fillet weld with calc- AWS type gauge- ADJ Fillet weld and magnifier
    atribut:
    • Dimension Packaging: 18x12,5x3 Inch
  5. Dahua CCTV Camera HAC Series (Kamera Pengawas)
    Mulai

    Rp189.900

    Dahua CCTV Camera HAC Series (Kamera Pengawas)
    atribut:
    • Image Sensor (inch): 1/2.7 CMOS
    • Scanning System: Progressive
  6. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  7. Panasonic CCTV Camera E-Series (Kamera Pengawas)
    Mulai

    Rp3.199.900

    Panasonic CCTV Camera E-Series (Kamera Pengawas)
    atribut:
    • Resolution (MP): 1.3
    • IR Distance (m): 20
  8. STS Endoskopi industri
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.099.900

    STS Endoskopi industri
    Deskripsi:
    Endoskopi Digital untuk Industrial dengan LCD monitor dan kamera panjang dengan proteksi IP67 untuk inspeksi visual benda kerja dengan akurat dan resolusi yang baik
    atribut:
    • Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
    • Belt Material: Nylon
    • Buckle Materials: Aluminium
    • Color: Black
    • Reference Waist Size (cm): Up to about 80
    • Waist Belt Dimension WxL: 50x1100
  9. Extech Kamera inspeksi bentuk kabel
    Mulai

    Rp8.999.900

    Extech Kamera inspeksi bentuk kabel
    Deskripsi:
    BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.
    atribut:
    • Pixels: 712x486 (NTSC)
    • Transmission Frequency: 2.4GHz
    • Dimensions: 186x215x41mm
    • Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
    • Frame Rate (fps): 10,,15,20,25,30
    • LCD Screen Type (inch): TFT 3.5
    • Minimum Bend Radius (inch/mm): 2.36/60
    • Shaft Diameter (mm): 9
    • Transmission Range (ft): 32 (unobstructed view)
    • Transmission Range (m): 10 (unobstructed view)
    • Viewing Direction (°): Viewing Angle 45
    • Working Length (inch/m): 36/0.9
  10. Dahua CCTV Camera IPC Series (Kamera Pengawas)
    Mulai

    Rp569.900

    Dahua CCTV Camera IPC Series (Kamera Pengawas)
    atribut:
    • Ingress Protection: IP67
  11. RIDGID Micro Reel Video Inspection System
    Mulai

    Rp16.999.900

    RIDGID Micro Reel Video Inspection System
    atribut:
    • Display: 3.5 inch color LCD (320 x 240 resolution)
    • Lighting: 4 LEDs with adjustable brightness
    • Memory: 235 MB (internal), Up to 32 GB (4 GB card included) - SD card
    • Catalog Number: 37888
  12. Extech High Definition Articulating Videoscope Kit
    Mulai

    Rp46.999.900

    Extech High Definition Articulating Videoscope Kit
    Deskripsi:
    The HDV540 is a light weight VideoScope which includes a wired handset and 6mm diameter camera with 240degrees articulating tip for best viewing angle. Easy one-hand operation of the articulating camera tip facilitates viewing in obstructed areas where standard camera tips cannot access. Images and videos are viewed on the large high resolution color display or external monitors and can be stored in SD memory card (included) or a USB flash drive. Featuring a glare free close up field of view, AV output for viewing images/video on a monitor, Record voice-over audio in video recording mode and memory storage of 20,000 images. Complete with HDV500 videoscope, handset with articulating probe, SD card, 3.7V rechargeable Li-Polymer battery, 100/240V Universal AC adaptor and multiple plug types (US, EU, UK, AUS), USB and AV cables, and hard carrying case.
    atribut:
    • Focus distance: 0.8 to 2.36inch (2 to 6cm)
    • Field of View: 57degrees
    • Shaft diameter: 0.24inch (6mm)
    • Working Length: 39inch (1m)
    • Camera Tip bend radius: 240degrees
    • LCD Color TFT Display/ Pixels: 3.5inch/320x240 pixel resolution
    • Frame Rate: 30 fps frame rate (NTSC & PAL)
    • SD Card: 4GB SD Card Included
    • Operating: up to 6 hours AVI video
    • Dimensions: 210x110x40mm
  13. STS Industrial Endoscope
    Mulai

    Rp4.499.900

    STS Industrial Endoscope
    atribut:
    • Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
    • Purpose of Use: Maintenance inspection of automobile and machine interior. Inspection of the piping interior. Internal inspection of the air conditioning equipment and others.
Daftar Harga kamera pengintai Terbaru October 2026
BOSCH Cordless Inspection CameraRp9.299.900
HONEYWELL CCTV Camera (Kamera Pengawas)Rp879.900
Panasonic CCTV Camera (Kamera Pengawas)Rp779.900
Red Wing Soft Shell Jacket 69007Rp1.699.900
G.A.L Inspection Large Brief Case Kit #12Rp77.999.900
Dahua CCTV Camera HAC Series (Kamera Pengawas)Rp189.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
Panasonic CCTV Camera E-Series (Kamera Pengawas)Rp3.199.900
RIDGID Micro Inspection CameraRp5.199.900
STS Endoskopi industriRp9.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait